Motion
GRC-075-KW
Set Screw Rigid Coupling - 3/4 in Bore, 1 1/2 in OD, 2.0000 in Overall Length, Steel Material
Mi Item #09182049
MFR #GRC-075-KW
Price$33.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 3/4 in Bore, 1 1/2 in OD, 2.0000 in Overall Length, Steel Material
Mi Item #09182049
MFR #GRC-075-KW

Mfr description
GRC-075-KW 3/4" COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.95/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    3/4 in
  • Bore Size
    3/4 in
  • Coupling Length
    2.0000 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1 1/2 in
  • Overall Length
    2.0000 in
  • Screw Size
    5/16-18 x 3/8
  • Set Screw Thread Size
    5/16-18
  • Weight
    0.73 lb

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Set Screw
  • Finish Coating
    Black Oxide
  • Material
    Steel, ASTM A108
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Steel
  • Series
    GRC
  • Set Screw Material
    Steel
  • Type
    Hex Socket Set Screw, 3A Thread, Steel, ASTM F912: 5/16-18 x 3/8
  • UPC_NO
    044861054758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)