Motion
CDQ2B32TN-100DCMZ-XC35

SMC CORP OF AMERICA
CDQ2B32TN-100DCMZ-XC35

Compact Cylinderinder, CQ2-Z
MI ITEM #09182276
MFR #CDQ2B32TN-100DCMZ-XC35
Price$82.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32TN-100DCMZ-XC35

Compact Cylinderinder, CQ2-Z
MI ITEM #09182276
MFR #CDQ2B32TN-100DCMZ-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Coil Scraper, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Icy or frosty environments
  • Type
    Compact

Overview

Mfr description
CDQ2B32TN-100DCMZ-XC35
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
  • XC6 Stainless Steel Piston Rod
  • XC85 Grease for food processing machines
  • XC92 Dust resistant cylinder for micro powder environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought