Overview
Mfr description
GTCH1243F2415GB GTCH1243F2415GB 12-CART
- Universal seat cups and alternate compression/hold-down plates allow vessels to accept DOE, 222/FLAT or 222/ FIN cartridges
- Stainless steel construction
- Single o-ring design (Buna standard)
- Easy-access eye-nuts/swing-bolt closure
- Heavy-duty welded angle mounting/support legs
- Bearing-assisted hand-wheel closure davit (GTCH12 & larger)
Specifications
- Number Of Cartridges12
- Cartridge Length40 in
- Description Keyword3 in Raised Face Flange
- Inlet Outlet Port TypeRaised Face Flange
- Description Keyword 212 x 40 in Cartridges
- Inlet Outlet Port Size3 in
- Outlet ConfigurationOpposite Side
- End ConfigurationUniversal, DOE, 222-FLAT, 226-FLAT
- Vessel Material304 Stainless Steel
- Surface FinishGlass Bead
- Rated Pressure150 psi @ 250°F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data