Motion
G125-TJ3-PTXT-GFN

ALL-FLO PUMP COMPANY
G125-TJ3-PTXT-GFN

All-Pur™ FDA - Metallic Bolted Pump - 316 Stainless Steel Fluid Section, Conductive Polyethylene Center, 1-1/2 in Sanitary Flange (Tri-Clamp), 40.0 gpm Max Flow, 0.070 gal Avg Discplacement
MI ITEM #09182423
MFR #G125-TJ3-PTXT-GFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
G125-TJ3-PTXT-GFN

All-Pur™ FDA - Metallic Bolted Pump - 316 Stainless Steel Fluid Section, Conductive Polyethylene Center, 1-1/2 in Sanitary Flange (Tri-Clamp), 40.0 gpm Max Flow, 0.070 gal Avg Discplacement
MI ITEM #09182423
MFR #G125-TJ3-PTXT-GFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G125-TJ3-PTXT-GFN G125-TJ3-PTXT-GFN 1-1/

Specifications

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316 Stainless Steel
  • Center Section Material
    Conductive Polyethylene
  • Ball Material
    PTFE
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Integral PTFE
  • Average Displacement
    0.070 gal
  • Maximum Flow Rate
    40 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    1/4 NPT
  • Max Solids
    15/32 in Dia.
  • Suction Lift
    Dry - 6.60 ft, Wet - 29.50 ft
  • Hardware Material
    Stainless Steel
  • Certification
    ATEX, CE, FDA
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1-1/2 in Sanitary Flange (Tri-Clamp)
  • O Ring Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text