Motion
G2SC-075-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #09182463
MFR #G2SC-075-A
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #09182463
MFR #G2SC-075-A

Mfr description
G2SC-075-A 3/4" ID 2PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.0294 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861052051
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861052051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)