Motion
ZP2-B25JS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm, Blast Type Pad Diameter
Mi Item #09182612
MFR #ZP2-B25JS
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm, Blast Type Pad Diameter
Mi Item #09182612
MFR #ZP2-B25JS

Mfr description
ZP2-B25JS BELLOWS
  • For work pieces with inclinded adsorption surface
  • Multistage bellows type
  • With/without lock ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Overall Weight
    8.5 g
  • Pad Diameter
    25 mm, Blast Type
  • Weight
    8.5 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Silicon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)