Motion
F231D-PH-14-B9-H1

BOSTON GEAR
F231D-PH-14-B9-H1

F231 Parallel Shaft Helical Reducer, 14:1 Ratio, Horiz. Base
Mi Item #09182700
MFR #F231D-PH-14-B9-H1
Price$9,500.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F231D-PH-14-B9-H1

F231 Parallel Shaft Helical Reducer, 14:1 Ratio, Horiz. Base
Mi Item #09182700
MFR #F231D-PH-14-B9-H1

Mfr description
F231D-PH-14-B9-H1 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,500.13/each

Specifications

Dimensions

  • Center Distance
    3.11 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    231
  • Output Size
    1.3750 in
  • Ratio
    14:1
  • Weight
    60 lbs

Details

  • Assembly Type
    H1
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    C-Face Quill
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    F200
  • UPC_NO
    781711472293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)