Motion
AM80D-N14
Main Line & Modular Air Filter - AM-D
Mi Item #09182781
MFR #AM80D-N14
Price$515.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AM-D
Mi Item #09182781
MFR #AM80D-N14

Mfr description
AM80D-N14
  • Space-saving design, Labor-saving in piping.
  • Lightweight.
  • Port size: 1, 1 1/2, 2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.29/each

Specifications

Dimensions

  • Weight
    4.7 kg

Details

  • Country of Origin
    JP
  • Series
    AM-D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)