Motion
SBKS832BRF-56K-S-M5

BOSTON GEAR
SBKS832BRF-56K-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 56:1 Ratio, Solid Shaft Input, Hollow Output
Mi Item #09182789
MFR #SBKS832BRF-56K-S-M5
Price$6,509.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKS832BRF-56K-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 56:1 Ratio, Solid Shaft Input, Hollow Output
Mi Item #09182789
MFR #SBKS832BRF-56K-S-M5

Mfr description
SBKS832BRF-56K-S-M5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,509.35/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    3
  • Ratio
    56:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107554792
  • Mounting
    Output Flange
  • Mounting Type
    Output Flange
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)