Overview
Mfr description
SBKSF852BR-28K-B7-S-M1 REDUCER
Specifications
- Ratio28:1
- NEMA / IEC Frame Size140TC
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingFoot Mounted
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number884107353418
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data