Specifications
Details
- Ambient Temperature Range-40 to 185
- Connection TypeMale National Pipe Thread (MNPT)
- Electrical ConnectionDIN EN 175301-803 Form C
- Housing Material316 Stainless Steel
- Max Operating Temperature212
- Min Operating Temperature-40
Overview
Mfr description
100-3000-1-1-2-7-ST8 CONTROLS
- Current output
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD