Motion
15-110-200-PSI/KPA

NOSHOK INC
15-110-200-PSI/KPA

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/kPa, 1/8 NPT Back Conn
MI ITEM #09182829
MFR #15-110-200-PSI/KPA
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-110-200-PSI/KPA

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/kPa, 1/8 NPT Back Conn
MI ITEM #09182829
MFR #15-110-200-PSI/KPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.00/each

Specifications

Dimensions

  • Face Diameter
    1.5000 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Bezel
    Built-in bezel, molded as an integral part of the case for ease of panel mounting.
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Material Connector Body
    Brass
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 300
  • Scale Measurement
    psi/kPa Dual Scale

Overview

Mfr description
15.110-200-PSI/KPA PRESSURE GAUGE
  • 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 300 psi/kPa
  • 1/8" National Pipe Thread (NPT) Back Connection Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought