Motion
34444 SHEET ROLL 70MMX12M 737U 120+GRADE CUBITRON-II HOOKIT CLEAN SAND 7100

3M
34444 SHEET ROLL 70MMX12M 737U 120+GRADE CUBITRON-II HOOKIT CLEAN SAND 7100

Sanding Sheet - Precision Shaped Ceramic Material, 12 m Long, 70 mm Wide, 120 Grit
MI ITEM #09182871
MFR #34444 SHEET ROLL 70MMX12M 737U 120+GRADE CUBITRON-II HOOKIT CLEAN SAND 7100
Price$75.99/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34444 SHEET ROLL 70MMX12M 737U 120+GRADE CUBITRON-II HOOKIT CLEAN SAND 7100

Sanding Sheet - Precision Shaped Ceramic Material, 12 m Long, 70 mm Wide, 120 Grit
MI ITEM #09182871
MFR #34444 SHEET ROLL 70MMX12M 737U 120+GRADE CUBITRON-II HOOKIT CLEAN SAND 7100

Mfr description
34444 SHEET ROLL 70MMX12M 737U 120+GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.99/rl

Specifications

Dimensions

  • Backing Weight
    C-wt
  • Overall Length
    13.1234 yd
  • Overall Width
    2.75 in
  • Sheet Length
    12 m
  • Sheet Width
    70 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Sanding Filler, Sanding, Shape and Sand Filler or Putty, Surface Preparation
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    120
  • Manufacturer Upc Number
    00051131344440
  • UPC_NO
    00051131344440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)