Motion
GWBN49100

AMMEX CORP
GWBN49100

Gloveworks HD Disposable Glove - XXL or Size 11 Size, Nitrile, Powder-Free, Black Color
MI ITEM #09183130
MFR #GWBN49100
Price$27.84/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GWBN49100

Gloveworks HD Disposable Glove - XXL or Size 11 Size, Nitrile, Powder-Free, Black Color
MI ITEM #09183130
MFR #GWBN49100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.84/bx

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Palm Thickness - Imperial
    6

Details

  • Application
    General Purpose, Industrial
  • Color
    Black
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Package Quantity
    50 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    "Gloveworks HD"
  • Product Types
    Non-Sterile
  • Standards Met
    FDA 21 CFR 177.2600

Overview

Mfr description
GWBN49100 XXL BLK NITRILE GLOVES 6-7MIL
  • Gloveworks HD black nitrile gloves are the perfect blend of power and control.
  • Aggressive diamond texture with 60% more surface area channels away liquids for maximum grip.
  • Excellent barrier protection combined with superior dexterity.
  • Industrial Grade
  • Black
  • Powder Free
  • Diamond Texture
  • Chlorinated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought