Motion
AMTE-M-LH-G38

FESTO CORPORATION
AMTE-M-LH-G38

3/8 BSPP Port Size, 83 dB Noise Reduction, 5430 L/min Flow Rate
Mi Item #09183180
MFR #AMTE-M-LH-G38
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-LH-G38

3/8 BSPP Port Size, 83 dB Noise Reduction, 5430 L/min Flow Rate
Mi Item #09183180
MFR #AMTE-M-LH-G38

Mfr description
1205862 AMTE-M-LH-G38 SILINCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Flow Rate
    5430 L/min
  • Noise Reduction
    83 dB
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)