Motion
GEH 30 ESX-2LS

SKF
GEH 30 ESX-2LS

GEH 30 ESX-2LS
MI ITEM #09183357
MFR #GEH 30 ESX-2LS
Price$200.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 30 ESX-2LS

GEH 30 ESX-2LS
MI ITEM #09183357
MFR #GEH 30 ESX-2LS

Mfr description
GEH 30 ESX-2LS SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Plain Bearings
  • Series
    GEH
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)