Motion
F4B 55M-WF

SKF
F4B 55M-WF

Four-Bolt Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #09183358
MFR #F4B 55M-WF
List Price$467.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 55M-WF

Four-Bolt Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #09183358
MFR #F4B 55M-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.48/each for your price

Overview

Mfr description
F4B 55M-WF 4 BOLT FLANGE

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact, Standard
  • Bore Type
    Cylindrical
  • Overall Width
    2.8110 in, 71.40 mm
  • Bearing Material
    Steel
  • Coating
    Without
  • Description
    Flanged ball bearing unit with composite or cast metal housing$
  • Bolt Size
    0.6299 in;16 mm
  • Max Rpm
    3600 rpm
  • Series
    F4B
  • Dynamic Load Capacity
    9802 lbf
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Flanged
  • Maximum Speed
    3600 rpm
  • Weight
    7.95 lbs
  • Static Load Capacity
    6519 lbf
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text