1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LBCR 20 D-2LS
Housed Bushing - Shaft Diameter: 20 mm
Mi Item #
09183362
MFR #
LBCR 20 D-2LS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
SKF LBCR 20 D-2LS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LBCR 20 D-2LS
Housed Bushing - Shaft Diameter: 20 mm
Mi Item #
09183362
MFR #
LBCR 20 D-2LS
Mfr description
LBCR 20 D-2LS RAIL BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
45 mm
Shaft Diameter
20 mm
Details
Closure Type
Sealed
Dynamic Load Capacity
3250 N
Measurement Standard
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items