Motion
87 03 125

KNIPEX
87 03 125

Cobra® Water Pump Pliers - Serrated Jaw, Plastic coating Grip, 5 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #09183977
MFR #87 03 125
Price$58.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 03 125

Cobra® Water Pump Pliers - Serrated Jaw, Plastic coating Grip, 5 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #09183977
MFR #87 03 125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.04/each

Specifications

Dimensions

  • Height
    9/16 in.
  • Jaw Length
    0.6094 in
  • Length
    4 15/16 in.
  • Maximum Jaw Opening
    1.0625 in
  • Overall Length
    5 in.
  • Weight
    0.195
  • Width
    1 3/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Finish Coating
    Chrome Plated
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 1/16 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221020354
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 1/16 in.
  • Maximum Jaw Capacity
    1 1/16 in.
  • Maximum Jaw Opening (Hex)
    1 1/16 in.
  • Number Of Positions
    13
  • UPC_NO
    843221020354

Overview

Mfr description
87-03-125
  • Adjustment at the touch of a button directly on the workpiece.
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Pinch guard prevents operators' fingers being pinched.
  • 13 adjustment positions.
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought