Specifications
Dimensions
- Container Size5 gal (US)
- Weight39.93 lbs
Details
- ColorClear
- ConcentrationReady-to-Use
- Features & Benefits• Zep Spirit II (EPA Reg # 1839-83-1270) has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (SARS-CoV-2) on hard non-porous surfaces. • This product can be used against SARS-CoV-2 when used in accordance with the directions for use against Human Rotavirus, Rhinovirus Type 39, Hepatitis A virus, Poliovirus Type 1, and Canine Parvovirus on hard, non-porous surfaces. • Kills Tuberculosis, Canine Parvovirus, and HIV-1 on pre-cleaned, inanimate, non-porous surfaces. • Effective against Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, and more • Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more • Kills Trichophyton mentagrophytes (Athlete’s Foot Fungus) on pre-cleaned, non-porous, hard surfaces • Controls mildew growth on pre-cleaned, hard, non-porous surfaces • Registered as a disinfectant with the EPA; see label for contact times and additional kill claims • Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping • Hospital Grade
- FormLiquid
- Kill Claims2019 Novel Coronavirus (SARS-CoV-2), Canine Parvovirus, HBV (Hepatitis B Virus), HIV-1, Hepatitis A virus, Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Poliovirus Type 1, Pseudomonas aeruginosa, Rabies Virus, Rhinovirus Type 39, Salmonella enterica, Staphylococcus aureus, Trichophyton mentagrophytes (Athlete’s Foot Fungus), Tuberculosis
- Manufacturer Upc Number690858067944
- ScentCItrus
- UPC_NO690858067944
Overview
Mfr description
67939 SPIRIT II DISINFECTANT CLEANER
- Zep Spirit II (EPA Reg # 1839-83-1270) has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (SARS-CoV-2) on hard non-porous surfaces.
- This product can be used against SARS-CoV-2 when used in accordance with the directions for use against Human Rotavirus, Rhinovirus Type 39, Hepatitis A virus, Poliovirus Type 1, and Canine Parvovirus on hard, non-porous surfaces.
- Kills Tuberculosis, Canine Parvovirus, and HIV-1 on pre-cleaned, inanimate, non-porous surfaces.
- Effective against Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, and more
- Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more
- Kills Trichophyton mentagrophytes (Athlete’s Foot Fungus) on pre-cleaned, non-porous, hard surfaces
- Controls mildew growth on pre-cleaned, hard, non-porous surfaces
- Registered as a disinfectant with the EPA; see label for contact times and additional kill claims
- Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping
- Hospital Grade