Motion
67986
SPIRIT II Disinfectant Cleaner - Ready-to-Use, Liquid, 55 gal, Drum, CItrus Scent
Mi Item #09184225
MFR #67986
Price$994.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPIRIT II Disinfectant Cleaner - Ready-to-Use, Liquid, 55 gal, Drum, CItrus Scent
Mi Item #09184225
MFR #67986

Mfr description
67986 SPIRIT II DISINFECTANT CLEANER
  • Zep Spirit II (EPA Reg # 1839-83-1270) has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (SARS-CoV-2) on hard non-porous surfaces.
  • This product can be used against SARS-CoV-2 when used in accordance with the directions for use against Human Rotavirus, Rhinovirus Type 39, Hepatitis A virus, Poliovirus Type 1, and Canine Parvovirus on hard, non-porous surfaces.
  • Kills Tuberculosis, Canine Parvovirus, and HIV-1 on pre-cleaned, inanimate, non-porous surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.87/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    553.94 lbs

Details

  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Zep Spirit II (EPA Reg # 1839-83-1270) has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (SARS-CoV-2) on hard non-porous surfaces. • This product can be used against SARS-CoV-2 when used in accordance with the directions for use against Human Rotavirus, Rhinovirus Type 39, Hepatitis A virus, Poliovirus Type 1, and Canine Parvovirus on hard, non-porous surfaces. • Kills Tuberculosis, Canine Parvovirus, and HIV-1 on pre-cleaned, inanimate, non-porous surfaces. • Effective against Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, and more • Kills HIV-1 (associated with AIDS), HBV (Hepatitis B Virus), Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Canine Parvovirus, Rabies Virus, and more • Kills Trichophyton mentagrophytes (Athlete’s Foot Fungus) on pre-cleaned, non-porous, hard surfaces • Controls mildew growth on pre-cleaned, hard, non-porous surfaces • Registered as a disinfectant with the EPA; see label for contact times and additional kill claims • Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping • Hospital Grade
  • Form
    Liquid
  • Kill Claims
    2019 Novel Coronavirus (SARS-CoV-2), Canine Parvovirus, HBV (Hepatitis B Virus), HIV-1, Hepatitis A virus, Influenza A (Pandemic 2009 H1N1), Norovirus (Norwalk), Poliovirus Type 1, Pseudomonas aeruginosa, Rabies Virus, Rhinovirus Type 39, Salmonella enterica, Staphylococcus aureus, Trichophyton mentagrophytes (Athlete’s Foot Fungus), Tuberculosis
  • Manufacturer Upc Number
    690858067975
  • Scent
    CItrus
  • UPC_NO
    690858067975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)