Motion
VP342Y-5D1-02A

SMC CORP OF AMERICA
VP342Y-5D1-02A

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09184391
MFR #VP342Y-5D1-02A
List Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342Y-5D1-02A

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09184391
MFR #VP342Y-5D1-02A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.96/each for your price

Overview

Mfr description
VP342Y-5D1-02A VALVE
  • Low wattage specification
  • Power consumption : 0.34W w/o light; 0.4W w/light
  • Available in body ported or base mounted styles
  • Available threads: Rc, G, NPT or NPTF
  • Actuation: N.C. or N.O.

Specifications

  • Weight
    185 g
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought