Motion
CDG5B25SV-0025-X1833N

SMC CORP OF AMERICA
CDG5B25SV-0025-X1833N

CDG5B25SV-0025-X1833N
MI ITEM #09184524
MFR #CDG5B25SV-0025-X1833N
Price$204.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5B25SV-0025-X1833N

CDG5B25SV-0025-X1833N
MI ITEM #09184524
MFR #CDG5B25SV-0025-X1833N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.90/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Special Applications
    Food Grade | Medical/Life Science | Corrosion Resistant
  • Type
    Stainless Steel

Overview

Mfr description
CDG5B25SV-0025-X1833N CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought