Motion
50953
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z
MI ITEM #09184532
MFR #50953
List Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z
MI ITEM #09184532
MFR #50953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.71/each for your price

Overview

Mfr description
50953 3" BOBCAT MINI ABRASIVE FLAP DISC,
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Plastic
  • Application
    Finishing, Grinding
  • Manufacturer Upc Number
    012382509538
  • UPC_NO
    12382509538
  • Package Qty
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text