Motion
50954
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z
Mi Item #09184533
MFR #50954
Price$8.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z
Mi Item #09184533
MFR #50954

Mfr description
50954 3" BOBCAT MINI ABRASIVE FLAP DISC,
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.71/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 29
  • Grit Number
    80
  • Manufacturer Upc Number
    012382509545
  • Package Qty
    10
  • UPC_NO
    12382509545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)