Motion
59713
7 Tiger Zirc RFD 50Z Grit 7/8 Arbor Hole
Mi Item #09184537
MFR #59713
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Zirc RFD 50Z Grit 7/8 Arbor Hole
Mi Item #09184537
MFR #59713

Mfr description
59713 7 TIGER ZIRC RFD 50Z GRIT 7/8 ARBO
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0900 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Diameter  
    7 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Blue
  • Grit Number
    50
  • Manufacturer Upc Number
    012382597139
  • Material
    Ceramic, Zirconia Alumina
  • Package Quantity
    25 Per Pack
  • UPC_NO
    12382597139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)