Motion
59714
7 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole
MI ITEM #09184538
MFR #59714
List Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole
MI ITEM #09184538
MFR #59714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.61/each for your price

Overview

Mfr description
59714 7 TIGER ZIRC RFD 60Z GRIT 7/8 ARBO
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
  • Long life and fast cut
  • Ideal for Grinding, Blending, and Finishing

Specifications

  • Overall Height
    0.0900 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Center Hole Diameter
  • Material
    Ceramic, Zirconia Alumina
  • Grit Number
    60
  • Color
    Blue
  • Application
    Deburring, Finishing, Grinding
  • Manufacturer Upc Number
    012382597146
  • UPC_NO
    012382597146
  • Package Quantity
    25 Per Pack
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text