Motion
59932
4-1/2 Tiger Zirc RFD 36Z Grit 5/8-11 UNC
Mi Item #09184540
MFR #59932
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 Tiger Zirc RFD 36Z Grit 5/8-11 UNC
Mi Item #09184540
MFR #59932

Mfr description
59932 4-1/2 TIGER ZIRC RFD 36Z GRIT 5/8-
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.3300 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter  
    4-1/2 in

Details

  • Application
    Deburring, Finishing, Grinding
  • Color
    Blue
  • Grit Number
    36
  • Manufacturer Upc Number
    012382599324
  • Material
    Ceramic, Zirconia Alumina
  • Package Quantity
    25 Per Pack
  • UPC_NO
    12382599324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)