Motion
58090
4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut
MI ITEM #09184541
MFR #58090
Your Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut
MI ITEM #09184541
MFR #58090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.23/each(List $18.66)

Overview

Mfr description
58090 4-1/2" X 1/8" TIGER PIPELINER, Z30
  • Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite
  • One wheel designed for bead grinding, angle grinding, or facing the land
  • Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life
  • Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience
  • Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub
  • Designed for use on right angle grinders

Specifications

  • Overall Height
    0.6500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Grade
    T
  • Wheel Hardness
    T
  • Application
    Grinding
  • Manufacturer Upc Number
    012382580902
  • UPC_NO
    12382580902
  • Package Quantity
    10 Per Pack
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text