Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackets & Coat - Polyester Material, M Size, Gray/Black Color, Single Pull Zipper Front Closure
MI ITEM #09184614
MFR #203RN-21M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
203RN-21M M12 HEATED AXIS LAYERING
  • HYDROBREAK™ Rainshell delivers 10k mm rated waterproof jobsite protection
  • M12™ Heated AXIS™ jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ heated AXIS™ layering system, the 203RN is built to layer and combat extreme rain conditions
  • 2.5 Layer rain shell: outer Ripstop polyester for tear and abrasion resistance
  • 2.5 Layer rainshell: inner polyurethane laminate provides 10K mm waterproof protection
  • 2.5 Layer rainshell: inner printed pattern delivers comfort and breathability
  • Velcro enclosures: front zipper, pockets and wrists for additional water protection
  • Standing collar and adjustable hood for additional water protection
  • Reinforced high-wear zones
  • Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings per heat zone; heating zones: chest, back, & shoulders
  • Compressible designs makes layering comfortable and easy
  • Adjustable waist with drop tail extended back
  • (2) Outer Velcro pockets, (1) outer zip pocket, (3) inner zip pockets (1) low-profile battery pocket

Specifications

  • Collar Style
    Stand Up
  • Hood Type
    Attached Hood
  • Front Closure
    Single Pull Zipper
  • Color
    Gray/Black
  • Material
    Polyester
  • Number Of Pockets
    7
  • Manufacturer Upc Number
    045242554751
  • Additional Details
    Machine Washable; Moisture Management; Outerwear Venting; Water Resistant; Waterproof; Adjustable Heat Settings
  • Voltage
    12 V
  • Includes
    Includes: (1) HYDROBREAK Rainshell, (1) M12 Men's Black Heated AXIS Jacket, (1) M12 Compact Charger and Power Source

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text