Motion
2114-21P
USB Rechargeable Rover™ Pivoting Flood Light with Pack-in Battery and Charger
Mi Item #09184618
MFR #2114-21P
Price$141.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable Rover™ Pivoting Flood Light with Pack-in Battery and Charger
Mi Item #09184618
MFR #2114-21P

Mfr description
2114-21P USB PIVOTING FLOOD PCKIN W
  • Free additional REDLITHIUM™ USB battery and charger. $40 value if purchased separately
  • 550 lm of TRUEVIEW™ high definition output
  • Light head pivots 210°
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$141.35/each

Specifications

Dimensions

  • Height
    1.25 in
  • Length
    4.25 in
  • Width
    2.875 in

Details

  • Base Configuration
    Portable
  • Battery Type
    Rechargeable Battery
  • Bulb Type
    LED
  • Color Finish
    Red/Black
  • Includes
    (2) REDLITHIUM™ USB Battery, REDLITHIUM™ USB Charger, 2Ft. Heavy Duty Cable
  • Light Color
    White
  • Lumen Output
    550 lm
  • Magnetic
    Yes
  • Manufacturer Upc Number
    045242557790
  • Material
    Plastic
  • UPC_NO
    045242557790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)