Motion
2407-22C
2407-22C
Mi Item #09184628
MFR #2407-22C
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2407-22C
Mi Item #09184628
MFR #2407-22C

Mfr description
2407-22C M12 DRL, MULT TL, JIGSAW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$299.97/each

Specifications

Dimensions

  • Chuck Size
    0.3750 in
  • Overall Width
    2.2200 in

Details

  • Battery Series
    M12
  • Chuck Type
    Industrial
  • Material
    Metal
  • Max Rpm
    1500 rpm
  • Number Of Batteries
    2
  • Number Of Clutch Settings
    20
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)