Motion
2435-20
M12™ Cable Stripper
MI ITEM #09184629
MFR #2435-20
Price$625.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cable Stripper
MI ITEM #09184629
MFR #2435-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$625.32/each

Specifications

Details

  • Manufacturer Upc Number
    045242559091
  • Material
    Reinforced Nylon
  • Stripping Capacity
    1/0 - 750 MCM Cu and Al THHN/XHHW
  • UPC_NO
    045242559091
  • Warranty
    5 Years

Overview

Mfr description
2435-20 M12 CABLE STRIPPER (TOOL-ONLY)
  • Protects against knife injuries on the job
  • Compact head, internal depth gauge adjustment up to 3 in.
  • Part of the M12™ system, featuring over 90+ cordless solutions
  • Depth gauge adjustment up to 3 in. for accurate, consistent strips
  • Optimized bushing design prevents nicks
  • Variable speed trigger for controlled strips
  • Ability to strip in crowded panels and switch gears
  • Quick-change bushing system for faster stripping across sizes
  • Strips 1/0 - 750 MCM Cu & Al THHN/XHHW cable
  • Strips 1/0 - 500 MCM Cu RHW/RHH/USE cable
  • Compatible with all M12 batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought