Motion
2435X-21
M12™ Cable Stripper Kit for Cu RHW/RHH/USE
Mi Item #09184632
MFR #2435X-21
Price$1,070.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cable Stripper Kit for Cu RHW/RHH/USE
Mi Item #09184632
MFR #2435X-21

Mfr description
2435X-21 M12 CABLE STRIPPER KIT FOR CU
  • Protects against knife injuries on the job
  • Compact head, internal depth gauge adjustment up to 3 in.
  • Part of the M12™ system, featuring over 90+ cordless solutions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,070.75/each

Specifications

Details

  • Manufacturer Upc Number
    045242559121
  • Material
    Reinforced Nylon
  • Stripping Capacity
    1/0 - 750 MCM Cu and Al THHN/XHHW
  • UPC_NO
    045242559121
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)