Motion
2463-21RS
Cordless Impact Wrench - Non-Reversible, 12 V, 3/8 in Drive Size, Variable Speed
Mi Item #09184633
MFR #2463-21RS
Price$224.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench - Non-Reversible, 12 V, 3/8 in Drive Size, Variable Speed
Mi Item #09184633
MFR #2463-21RS

Mfr description
2463-21RS M12 IMPACT WRENCH KIT
  • Milwaukee impact mechanism delivers 1,200 in-lbs. of fastening torque
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$224.22/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    6.75 in
  • Tool Weight
    2.3 lbs
  • Torque
    100 ft-lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Color
    Red/Black
  • Impact Rate
    3300 ipm
  • Includes
    2475-20 M12 Inflator, Case, Charger
  • Manufacturer Upc Number
    045242572441
  • Material
    Plastic/Rubber/Metal
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    11
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    No
  • Standards Met
    UL Listed
  • UPC_NO
    045242572441
  • Variable Speed
    Yes
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)