Motion
2486-20
M12 FUEL 1/4" Straight Die Grinder
Mi Item #09184634
MFR #2486-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 1/4" Straight Die Grinder
Mi Item #09184634
MFR #2486-20

Mfr description
2486-20 M12 FUEL 1/4" STRAIGHT DIE
  • 20% More Power Than Pneumatic
  • 0.3 HP Motor Output
  • 3-MODE RPM CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    10.1000 in
  • Overall Length
    2.2000 in
  • Overall Width
    1.9000 in

Details

  • Battery Type
    Lithium-Ion
  • Handle Style
    Straight
  • Material
    Reinforced Nylon
  • Switch Style
    Paddle
  • UPC_NO
    045242544370
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)