Motion
2551-22
Cordless Drill Driver - 1/4 in Chuck Size, Keyless, 12 V
MI ITEM #09184636
MFR #2551-22
Price$265.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 1/4 in Chuck Size, Keyless, 12 V
MI ITEM #09184636
MFR #2551-22

Mfr description
2551-22 M12 FUEL SURGE 1/4" HEX
  • FLUID-DRIVE™ hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
  • Longer sustained torque delivers similar drive times in application as most 12V impact drivers
  • Up to 2X quieter operation makes this tool ideal for occupied spaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$265.26/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    5.2 in
  • Overall Width
    2.2 in
  • Tool Weight
    2.4 lb
  • Torque
    450 in

Details

  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Chuck Type
    Hex
  • Color
    Red/Black
  • Housing Material
    Reinforced Nylon
  • Includes
    (1) Driver, (2) Batteries, (1) Battery Charger, (1) Belt Clip, (1) Contractor Bag
  • Manufacturer Upc Number
    045242536689
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Overload Protector
    Yes
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242536689
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)