Motion
2559-20
Cordless Impact Wrenches & Ratchet - 1/4 in Drive Size, 13.6 in Overall Length
MI ITEM #09184638
MFR #2559-20
Your Price$437.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrenches & Ratchet - 1/4 in Drive Size, 13.6 in Overall Length
MI ITEM #09184638
MFR #2559-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$437.59/each(List $503.23)

Overview

Mfr description
2559-20 M12 FUEL 1/4" EXTENDED REACH
  • Up to 40 Ft-Lbs max torque
  • Longest reach in tight spaces
  • Greater durability
  • Pneumatic ratchet performance with up to 40ft-lbs max torque
  • Slim head profile and extended neck provide users with the longest reach in tight spaces
  • Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
  • Part of the M12 system, featuring over 80+ tools
  • POWERSTATE™ brushless motor delivers maximum power and long motor life
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery

Specifications

  • Drive Size
    1/4 in
  • Overall Length
    13.6 in
  • Manufacturer Upc Number
    045242546121
  • Certification
    UL
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text