Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrenche & Ratchet - Slim Head Shape, 3/8 in Drive Size, 14.3 in Overall Length
MI ITEM #09184645
MFR #2560-20

Mfr description
2560-20 M12 FUEL 3/8" EXTENDED REACH
  • Up to 55 Ft-Lbs max torque
  • Longest reach in tight spaces
  • Greater durability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    14.3 in

Details

  • Certification
    UL
  • Head Shape
    Slim
  • Manufacturer Upc Number
    045242546138
  • UPC_NO
    045242546138
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)