1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2565-22
M12™ Cordless Right Angle Impact Wrench w/ Friction Ring Kit - Reversible, 12 V, 1/2 in Drive Size, Variable Speed
Mi Item #
09184649
MFR #
2565-22
Price
$329.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2565-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2565-22
M12™ Cordless Right Angle Impact Wrench w/ Friction Ring Kit - Reversible, 12 V, 1/2 in Drive Size, Variable Speed
Mi Item #
09184649
MFR #
2565-22
Mfr description
2565-22 M12 FUEL 1/2" RIGHT ANGLE
POWERSTATE™ Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
A 2.2" head profile design allows for more access in tight spaces
Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List
$514.07
)
USD
$329
.00
/each
Add to Cart
Specifications
Dimensions
Overall Length
14.17 in
Weight
3.25 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items