Overview
Mfr description
2575-21 M12 TRAPSNAKE DRIVER KIT
- TRAPSNAKE™ Porcelain Auger System: One system for toilets, urinals & floor traps
- Upgrade your power source
- Optimized electronics that allow the user to feel when engaged with a blockage
- Interchange the M12™ TRAPSNAKE™ Driver with any TRAPSNAKE™ Auger Handle
Specifications
- Includes1 M12 REDLITHIUM CP1.5 Battery Pack 48-11-2401, 1-M12 Lithium-ion Battery Charger 48-59-2401, 1-M12 TRAPSNAKE Driver Kit 2575-21
- Manufacturer Upc Number045242558544
- UPC_NO045242558544
- Additional DetailsThe MILWAUKEE® M12™ TRAPSNAKE™ Driver powers the M12™ TRAPSNAKE™ 4’ Urinal Auger and M12™ TRAPSNAKE™ 6’ Toilet Auger. The auger driver is the first powered unit optimized for the challenges of porcelain features, delivering users with the speed and power to work through tough clogs in tight traps. The powered driver is optimized to protect fixtures from the attached auger and enable users to feel when it is engaged with a blockage. The M12™ TRAPSNAKE™ Driver can be interchanged with the TRAPSNAKE™ Auger Handle or used with other auger attachments, providing versatility and capabilities never seen before in a toilet or urinal auger.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data