Motion
2626-21CP
M18™ Multi-Tool CP Kit
Mi Item #09184655
MFR #2626-21CP
Price$158.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Multi-Tool CP Kit
Mi Item #09184655
MFR #2626-21CP

Mfr description
2626-21CP M18 MULTI TOOL W/1.5AH BATTERY
  • Powerful motor: delivers 11,000 to 18,000 OPM
  • REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • All-metal gear case: provides jobsite durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$158.70/each

Specifications

Dimensions

  • Overall Length
    13 in
  • Weight
    4.15 lb
  • Width
    3 in

Details

  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • CSA Approval
    No
  • Manufacturer Upc Number
    045242559817
  • Material
    Plastic/Metal/Rubber
  • Speed
    18000 opm
  • UPC_NO
    045242559817
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)