Motion
2734-21
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw Kit
MI ITEM #09184665
MFR #2734-21
Price$899.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ 10" Dual Bevel Sliding Compound Miter Saw Kit
MI ITEM #09184665
MFR #2734-21

Mfr description
2734-21 10" MITER SAW 8.0 KIT
  • Each battery pack lasts 400 cuts before needed to be recharged
  • One 8.0Ah Battery, 10in Blade, Charger Included
  • Fully compatible with the M18 system, featuring over 200+ tools
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$899.85/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    10 in
  • Overall Height
    27.0 in
  • Overall Length
    34.5 in
  • Overall Width
    27.5 in
  • Weight
    45.0 lb

Details

  • Batteries Included
    Included
  • Bevel Option
    Single
  • Blade Changing
    Requires Tool
  • Color Finish
    Red/Silver/Black
  • Includes
    Blade Wrench, Dust Port
  • Manufacturer Upc Number
    045242568772
  • Max Bevel Angle Right
    45 °
  • Maximum Bevel Angle (Left)
    45 °
  • Maximum Speed
    4000 rpm
  • Motor Type
    Brushless
  • Power Rating
    8.0 Ah
  • Power Source
    Cordless
  • Saw Type
    Sliding Compound Miter
  • Sliding
    Yes
  • UPC_NO
    045242568772
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)