Motion
2739-20
M18™ FUEL™ 12 in. Dual Bevel Sliding Compound Miter Saw
MI ITEM #09184667
MFR #2739-20
Price$1,028.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 12 in. Dual Bevel Sliding Compound Miter Saw
MI ITEM #09184667
MFR #2739-20

Mfr description
2739-20 M18 FUEL 12" DUAL BEVEL
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 12 in. miter saw to generate the power and performance of a 15 A corded miter saw.
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ High output HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,028.62/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Overall Height
    17.5 in
  • Overall Length
    33.0 in
  • Overall Width
    31.5 in
  • Weight
    52.4 lb

Details

  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion
  • Bevel Option
    Dual
  • Blade Changing
    Requires Tool
  • Color Finish
    Red/Black
  • Includes
    2739-20 12" Miter Saw, Blade, Handles and Clamp, Blade Wrench, Electric Motor Brake, Spindle Lock, Integrated Work Light, Dust Port
  • Manufacturer Upc Number
    045242530236
  • Max Bevel Angle Right
    48 °
  • Maximum Bevel Angle (Left)
    48 °
  • Maximum Speed
    3500 rpm
  • Positive Stop Angles
    0° 15° 22.5° 31.62° 45 °
  • Power Rating
    0.0 Ah
  • Power Source
    Cordless
  • Saw Type
    Sliding Dual Bevel Compound Miter
  • Sliding
    Yes
  • UPC_NO
    045242530236
  • Voltage
    18 V
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)