Motion
2808-20
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 7/16 in Chuck Size, QUIK-LOK Keyless, D-Handle, 18 V
Mi Item #09184684
MFR #2808-20
Price$398.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 7/16 in Chuck Size, QUIK-LOK Keyless, D-Handle, 18 V
Mi Item #09184684
MFR #2808-20

Mfr description
2808-20 M18 FUEL HOLE HAWG RIGHT ANGLE
  • Completes rough-ins faster than corded right angle drills
  • Drills up to 220 holes through joists and studs per XC6.0 battery charge when using a 7/8 in ship auger bit
  • The lightest right angle drill on the market at 7.09 lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.75/each

Specifications

Dimensions

  • Chuck Size
    7/16 in
  • Tool Weight
    7.09 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion (Li-ion)
  • Chuck Style
    QUIK-LOK Keyless
  • Chuck Type
    QUIK-LOK
  • Color
    Red/Black
  • Handle Style
    D-Handle
  • Includes
    Batteries and Charger Sold Separately, M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK - 2808-20
  • Manufacturer Upc Number
    045242560394
  • Max Rpm
    1550 rpm
  • Maximum Speed
    1550 rpm
  • Number Of Pieces
    1
  • Power Rating
    18 V
  • Reversible
    Reversible
  • Standards Met
    UL Listed
  • UPC_NO
    045242560394
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)