Motion
2811-20
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, QUIK-LOK Keyless, Side Handle, 18 V
Mi Item #09184687
MFR #2811-20
Price$543.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Right Angle Cordless Drill ( Tool Only) - 1/2 in Chuck Size, QUIK-LOK Keyless, Side Handle, 18 V
Mi Item #09184687
MFR #2811-20

Mfr description
2811-20 M18 FUEL SUPER HAWG RIGHT
  • Mechanical Clutch in Low Speed
  • QUIK-LOK Chuck
  • POWERSTATE Brushless Motor provides constant power under heavy load to power through 6-1/4 in holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.82/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    12.1 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion (Li-ion)
  • Chuck Style
    QUIK-LOK Keyless
  • Chuck Type
    QUIK-LOK
  • Color
    Red/Black
  • Handle Style
    Side Handle
  • Includes
    (1) Side Handle, Battery and charger sold separately, M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill with QUIK-LOK - 2811-20
  • Manufacturer Upc Number
    045242540075
  • Max Rpm
    1550 rpm
  • Maximum Speed
    1550 rpm
  • Number Of Pieces
    1
  • Power Rating
    18 V
  • Reversible
    Reversible
  • Standards Met
    UL Listed
  • UPC_NO
    0045242540072
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)