Motion
2922-20
M18 FORCE LOGIC Press Tool w/ ONE-KEY
Mi Item #09184700
MFR #2922-20
Price$4,846.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FORCE LOGIC Press Tool w/ ONE-KEY
Mi Item #09184700
MFR #2922-20

Mfr description
2922-20 M18 FL PRESS TOOL ONEKEY BARE
  • Industry's first brushless press tool
  • Brushless motor enables 20% more run time & 10% faster cycles
  • Prepress battery check ensures tool will not start a press it cannot complete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,846.38/each

Specifications

Dimensions

  • Weight
    5.6 lb

Details

  • Includes
    (1) M18™ FORCE LOGIC™ Press Tool w/ ONE-KEY™, (2) M18™ REDLITHIUM™ CP 2.0 Compact Battery Pack (48-11-1820), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) 1/2" CTS Jaw (49-16-2650), (1) 3/4" CTS Jaw (49-16-2651), (1) 1" CTS Jaw (49-16-2652), (1) 1 1/4" CTS Jaw (49-16-2653), (1) 1 1/2" CTS Jaw (49-16-2654), (1) 2" CTS Jaw (49-16-2655), Hard Carrying Case
  • Manufacturer Upc Number
    045242573141
  • Tool Type
    Press tool
  • UPC_NO
    045242573141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)