Motion
2922-22
M18 FORCE LOGIC Press Tool w/ ONE-KEY w/ 1/2-2
MI ITEM #09184701
MFR #2922-22
Price$6,785.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FORCE LOGIC Press Tool w/ ONE-KEY w/ 1/2-2
MI ITEM #09184701
MFR #2922-22

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$6,785.58/each

Specifications

Dimensions

  • Weight
    5.6 lb

Details

  • Includes
    (1) M18™ FORCE LOGIC™ Press Tool w/ ONE-KEY™, (2) M18™ REDLITHIUM™ CP 2.0 Compact Battery Pack (48-11-1820), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), Hard Carrying Case
  • Manufacturer Upc Number
    045242573158
  • Tool Type
    Press tool
  • UPC_NO
    045242573158

Overview

Mfr description
2922-22 M18 FL PRESS TOOL ONEKEY CTS KIT
  • Industry's first brushless press tool
  • Brushless motor enables 20% more run time & 10% faster cycles
  • Prepress battery check ensures tool will not start a press it cannot complete
  • Compatible with over 20 unique fitting systems
  • In-line design optimized for one-handed presses
  • ONE-KEY™ Wireless Reporting
  • Monitor & Report Successful Operation from Desktop & Mobile Devices
  • Only Press Tool with Security Capability
  • Generate Customizable Reports for Every Job
  • ONE-KEY™ Industrys Largest Tracking Network
  • Remote Tool Tracking & Lockout
  • Geofencing Tool Management
  • Longest Calibration Interval: 50,000 Cycles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought