Motion
2935AL-21
M18 Cable Stripper Kit for Al THHN / XHHW
Mi Item #09184703
MFR #2935AL-21
Price$1,111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Cable Stripper Kit for Al THHN / XHHW
Mi Item #09184703
MFR #2935AL-21

Mfr description
2935AL-21 M18 CABLE STRIPPER KIT FOR
  • Protects against knife injuries on the job
  • Compact head, internal depth gauge adjustment up to 3 in.
  • Part of the M18™ system, featuring over 200+ cordless solutions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,111.15/each

Specifications

Details

  • Manufacturer Upc Number
    045242555642
  • Material
    Reinforced Nylon
  • Stripping Capacity
    1/0 - 750 MCM Cu and Al THHN/XHHW
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)