Motion
296M
7 in. Polycast® Metric Rafter Square
Mi Item #09184706
MFR #296M
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Polycast® Metric Rafter Square
Mi Item #09184706
MFR #296M

Mfr description
296M POLY METRIC RAFTER SQUARE
  • Tough, durable Polycast® materials stands up to every day use
  • Molded conversion tables
  • Easy to see graduations repeated on both sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Overall Length
    7.38 in
  • Width
    7.25 in

Details

  • Color Finish
    Blue
  • Manufacturer Upc Number
    045242519255
  • Material
    Plastic
  • Number Of Pieces
    1
  • UPC_NO
    045242519255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)